Transformer, Dry Type, 225KVA, 208 Primary, 480Y/277V Secondary

Item #: 367509

Cat #: 9Q3A225FBS01A0N2L0T

UPC: 783173197448

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 KVA, 208 Volt Primary, 480Y/277 Volt Secondary, Type QL, 3-Phase, NEMA 2, 150C Rise

Overview

Transformer, Dry Type, 225 KVA, 208 Volt Primary, 480Y/277 Volt Secondary, Type QL, 3-Phase, NEMA 2, 150C Rise
Also known as: 783173197448, 9Q3A225FBS01A0N2L0T

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Primary Voltage: 208
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 208
Phase: 3
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)