![18 AWG MTW Stranded Copper, Orange, 2500' 18 AWG MTW Stranded Copper, Orange, 2500'](https://rexel-cdn.com/products/image.jpg?i=5E8DDDC8-9080-4180-AB18-D737F45D5181&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.
Overview
18 AWG, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.
Also known as: MTW18STR264ORN2500RL
Specifications
Gauge: | 18 |
Length: | 2500 ft |
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 18 |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Length: | 2500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)