FIT,SS,N12,END PLATE

Item #: 367418

Cat #: SSJWE6

UPC: 786725482450

Sign In or Register to view pricing and more.
Documents & Guides
WIE SSJWE6 FIT,SS,N12,END PLATE

Overview

WIE SSJWE6 FIT,SS,N12,END PLATE
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Also known as: 786725482450, SSJWE6

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Standards: California Proposition 65
Color: Plain
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Material: Stainless Steel
Width: 6 in
Color: Plain
Number of Knockouts: 0
Height: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Knockouts: No

Customer Reviews

No reviews for this product
(0)