![Wireway Panel Adapter, Type 1, Lay-In, 4" x 4", Steel, Gray Wireway Panel Adapter, Type 1, Lay-In, 4" x 4", Steel, Gray](https://rexel-cdn.com/products/image.jpg?i=E3AF0E42-E721-47A9-94E8-474448FBB429&f=420)
Wireway Panel Adapter, Type 1, Lay-In, 4" x 4", Steel, Gray
Item #: 367408
Cat #: PA0404
UPC: 786725391653
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 4 x 4 Inch
Overview
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 4 x 4 Inch
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725391653, PA0404
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Steel |
Color: | Gray |
Height: | 4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)