Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Quarter Turn Latch

Item #: 367367

Cat #: N412162008SSC

UPC: 786725859672

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 16 x 20 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 16 x 20 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water or other contaminants are present. Typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and waste water treatment facilities. Streamlined styling, flush latching and attractive stainless steel finish complement any high tech electronic equipment.
Also known as: 786725859672, N412162008SSC

Specifications

Size: 16 x 20 x 8 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 16 x 20 x 8 in
Standards: California Proposition 65
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)