Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Quarter Turn Latch

Item #: 367357

Cat #: N412242408SSC

UPC: 786725859726

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water or other contaminants are present. Typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and waste water treatment facilities. Streamlined styling, flush latching and attractive stainless steel finish complement any high tech electronic equipment.
Also known as: 786725859726, N412242408SSC

Specifications

Size: 24 x 24 x 8 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 24 x 24 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)