Magnetic latching contactor,TeSys F,3P(3NO),AC-3 <=440V 150A,220...230V DC coil

Item #: 367341

Cat #: CR1F150M7

UPC: 785901547938

Sign In or Register to view pricing and more.
Magnetic latching contactor,TeSys F,3P(3NO),AC-3 <=440V 150A,220...230V DC coil

Overview

Magnetic latching contactor,TeSys F,3P(3NO),AC-3 <=440V 150A,220...230V DC coil
TeSys F magnetic latching contactor, 3 poles (3NO), 150A/1000V AC-3, for motor applications up to 75kW@400V. It provides a double coil 220-230V AC (50-400Hz) or DC for latching and unlatching, bolt terminals for bars or cables with lugs. Supply to the coils must be applied by pulsed contacts leading to energy saving and no sensibility to interferences for contactors remaining in closed state for long periods. For operating rates until 120 cycles/hour and environments until 70°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks (instantaneous and time delay auxiliary contacts, suppressor blocks) and connection accessories (to be ordered separately). It conforms to IEC 60158-1 and IEC 60947-4, Green Premium product (RoHS/REACh).
Also known as: 785901547938, CR1F150M7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)