Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Labels - Adhesive Vinyl. Brand Name: Brady«. Type: Label. Standard: NEC, NFPA 70E, OSHA 1910.331-335. Adhesive: Permanent Acrylic. Color: Black/Orange on White. Compatible Surface Types: Powder Coated, Rough, Smooth, Textured. Legend: WARNING SHOCK & FLASH HAZARD NOMINAL VOLTAGE ___ VAC SHOCK HAZARD WHEN _____. Illumination: Not Illuminated. Legend Color: Black/Orange. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Material: Brady B-7569 Vinyl. Marker Write-On Area: Includes a Write-On Area. Mounting Type: Self-Adhesive. Number of Sides: 1. Depth (in/ft/yd): 0.004 IN. Width (in/ft/yd): 5 IN. Height (in/ft/yd): 7 IN. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Laminated: Not Laminated. Minimum Service Temperature ¦F: -4 DEG F. Maximum Service Temperature ¦F: 167 DEG F.
Overview
Arc Flash Labels - Adhesive Vinyl. Brand Name: Brady«. Type: Label. Standard: NEC, NFPA 70E, OSHA 1910.331-335. Adhesive: Permanent Acrylic. Color: Black/Orange on White. Compatible Surface Types: Powder Coated, Rough, Smooth, Textured. Legend: WARNING SHOCK & FLASH HAZARD NOMINAL VOLTAGE ___ VAC SHOCK HAZARD WHEN _____. Illumination: Not Illuminated. Legend Color: Black/Orange. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Material: Brady B-7569 Vinyl. Marker Write-On Area: Includes a Write-On Area. Mounting Type: Self-Adhesive. Number of Sides: 1. Depth (in/ft/yd): 0.004 IN. Width (in/ft/yd): 5 IN. Height (in/ft/yd): 7 IN. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Laminated: Not Laminated. Minimum Service Temperature ¦F: -4 DEG F. Maximum Service Temperature ¦F: 167 DEG F.
Also known as: 754473705114, 121081
Specifications
Type: | Label |
Type: | Label |
Customer Reviews
No reviews for this product
(0)