I/O Bus Module, Series 90-30, Genius Bus Controller, 153.6KBaud Speed

Item #: 366953

Cat #: IC693BEM331

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
I/O Bus Module, Series 90 - 30, Genius Bus Controller, 153.6 K Baud Speed, 300 mA @ 5 Volt DC

Overview

I/O Bus Module, Series 90 - 30, Genius Bus Controller, 153.6 K Baud Speed, 300 mA @ 5 Volt DC
Also known as: IC693BEM331

Specifications

Mounting: Chassis
Wattage: 11
Amps: 0.300
Range: 153.600 kBaud
Type: Bus Module, Genius Controller
Size: 255 Bytes
Mounting: Chassis
Amps: 0.300
Type: Bus Module, Genius Controller
Wattage: 11
Range: 153.600 kBaud
Size: 255 Bytes

Customer Reviews

No reviews for this product
(0)