![Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30A, 600V Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30A, 600V](https://rexel-cdn.com/products/image.jpg?i=958F2288-BD79-4CDB-9B3B-ADD8376887AB&f=420)
Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30A, 600V
Item #: 366938
Cat #: EB27B06S
UPC: 783175622061
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30Amp, 600 Volt, Phenolic Base
Overview
Terminal Board, 6 Circuit, Max Wire Size: 10 to 18 AWG, 30Amp, 600 Volt, Phenolic Base
The EB-25, -26, and -27 line of terminal blocks are used where any permanent or temporary wiring connections are required, especially if many wires are involved.
Also known as: 783175622061, EB27B06S
Specifications
Material: | Phenolic |
Circuits: | 6 |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 10 |
Material: | Phenolic |
Volts AC: | 600 |
Circuits: | 6 |
Allowable Gauge Range: | 18 - 10 |
Customer Reviews
No reviews for this product
(0)