Compact Fluorescent Lamp, 4-Pin, Dulux T, 28W, 4100K

Item #: 366902

Cat #: SYL CF32DT/E/IN/28W/841/XL/SS/ECO

UPC: 046135211089

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Extended Life, Supersaver, 28 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2000, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21108* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, Extended Life, Supersaver, 28 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2000, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21108* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211089, SYL CF32DT/E/IN/28W/841/XL/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 28
Shape: SLS (Triple Tube)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 4100 (Cool White)
Lumens: 2000
Shape: SLS (Triple Tube)
Base: 4-Pin (GX24q-3)
Color Rendering Index (CRI): 82
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)