30 Amp Flush Mount Receptacle,120/208V 3PH, 18-30R, Non-Grounding

Item #: 3669

Cat #: 8330

UPC: 078477843277

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/208 Volt, NEMA 18-30R, 4P, 4W, Flush Mouting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, 3-Phase Y, Side Wired, Steel Strap, - Black, 2.44 Diameter

Overview

30 Amp, 120/208 Volt, NEMA 18-30R, 4P, 4W, Flush Mouting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, 3-Phase Y, Side Wired, Steel Strap, - Black, 2.44 Diameter
30-Amp, 120/208 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Black
Also known as: 078477843277, 8330

Specifications

Type: Receptacle, Industrial Grade, Non-Grounding
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 30
NEMA Configuration: 18-30R
Type: Receptacle, Industrial Grade, Non-Grounding
Volts AC: 120, 208
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: 18-30R

Customer Reviews

No reviews for this product
(0)