Ethernet Switch, 26 Port, Managed, 10-30VDC, 10/100BaseTX

Item #: 366890

Cat #: 7026TX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 24 x RJ 45 Copper Ports, with 2 x SFP (Mini-GBIC) Gigabit Transceivers, Managed, 10 - 30 Volt DC, 10/100BaseTX

Overview

Ethernet Switch, Industrial, 24 x RJ 45 Copper Ports, with 2 x SFP (Mini-GBIC) Gigabit Transceivers, Managed, 10 - 30 Volt DC, 10/100BaseTX
Also known as: 7026TX

Specifications

Mounting: DIN Rail
Type: Managed
Volts DC Range: 10 - 30
Connector Type: RJ45, SFP
Number of Ports: 26
Mounting: DIN Rail
Volts DC Range: 10 - 30
Number of Ports: 26
Type: Managed
Connector Type: RJ45, SFP

Customer Reviews

No reviews for this product
(0)