TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

Item #: 366827

Cat #: 16146-4XSCHC

UPC: 782051702729

Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Also known as: 782051702729, 16146-4XSCHC

Specifications

Size: 16 x 14 x 6 in
Height: 16 in
Depth: 6 in
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Size: 16 x 14 x 6 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)