
Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6"
Item #: 36682
Cat #: A1412CH
UPC: 783510554309
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 6 Inch, Steel/Gray
The nVent HOFFMAN HOFA1412CH is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510554309, A1412CH
Specifications
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Height: | 14 in |
Special Program: | Hoffman On Demand |
Width: | 12 in |
Depth: | 6 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 14 in |
Customer Reviews
5 Overall
(1)
5/5
- , on 03/14/2022
Quality product