
Threaded Conduit Nipple, 2" x 3", Steel
Item #: 36677
Cat #: GRC200X300
UPC: 786692005539
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Threaded Conduit Nipple, 2 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes and enclosures.
Also known as: 786692005539, GRC200X300
Specifications
Length: | 3 in |
Material: | Steel |
Diameter: | 2 in |
Length: | 3 in |
Diameter: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)