Busway, I-Line, fusible plug in unit, 200A, 347/600 V, 4 pole, Class H fuse

Item #: 366722

Cat #: PS4620G

UPC: 785901653202

Sign In or Register to view pricing and more.

Overview

Busway, I-Line, fusible plug in unit, 200A, 347/600 V, 4 pole, Class H fuse
I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths and fittings. I-Line plug-in busway has options from 225A to 600A with aluminum or copper conductors. I-Line busway is constructed with three pole and four pole full neutral configurations for system voltages to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This 4 pole I-Line fusible plug in unit is for up to 200A 277/480 VAC Class H fuses. I-Line busway is UL listed and CSA certified.
Also known as: 785901653202, PS4620G

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)