
Nutone La100wh Wired Chimes
Item #: 36662
Cat #: LA100WH
UPC: 784891951954
Documents & Guides
Nutone; Wired Chimes; Two-note; Size: 5-7/8 In Width X 2-1/8 In Depth X 7-1/2 Inheight; Voltage Rating: 16 V; Color: White; Wired / Wireless: Wired
Sign In or Register to view pricing and more.
No associated products found.
Overview
Nutone; Wired Chimes; Two-note; Size: 5-7/8 In Width X 2-1/8 In Depth X 7-1/2 Inheight; Voltage Rating: 16 V; Color: White; Wired / Wireless: Wired
Also known as: 784891951954, LA100WH
Specifications
Height: | 7 1/2 in |
Color: | White |
Depth: | 2 1/8 in |
Width: | 5 7/8 in |
Height: | 7 1/2 in |
Depth: | 2 1/8 in |
Color: | White |
Width: | 5 7/8 in |
Customer Reviews
No reviews for this product
(0)