Proximity Sensor, Inductive, 18mm, Stainless Steel, 20-250V AC/DC

Item #: 36659

Cat #: 871TM-B8N18-H2

UPC: 662073893127

Documents & Guides
Proximity Sensor, Inductive, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Tough Link Cable Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Tough Link Cable Connection
Also known as: 662073893127, 871TM-B8N18-H2

Specifications

Type: Tubular, Inductive, Proximity Sensor
Diameter: 18 mm
Amps: 0.200
Range: 8 mm
Material: Stainless Steel
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Material: Stainless Steel
Volts AC Range: 20 - 250
Diameter: 18 mm
Range: 8 mm
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)