This product may not be available in all locations.
![](https://img.youtube.com/vi/W3jC7ckgcBo/0.jpg)
![NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 7.5 HP at 230 VAC NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 7.5 HP at 230 VAC](https://rexel-cdn.com/products/pdocref8536sdg1v01sdapfiletyperendition4000png.jpg?i=D8103A7D-7634-4217-BF4F-5BAC49EC15BB&f=420)
NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 7.5 HP at 230 VAC
Item #:
366502
Cat #:
8536SDG6V02S
UPC:
785901019367
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 7.5 HP at 230 VAC, 5 kA SCCR, 1 phase, 2 pole, melting alloy, 120 VAC coil, NEMA 1
Overview
NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 7.5 HP at 230 VAC, 5 kA SCCR, 1 phase, 2 pole, melting alloy, 120 VAC coil, NEMA 1
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 2 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has single phase ratings of 3 HP at 115 VAC and 7.5 HP at 23075 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.31 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901019367, 8536SDG6V02S
Specifications
Size: | 2 |
Standards: | California Proposition 65 |
Size: | 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)