Beige Wired Chime Kit

Item #: 36640

Cat #: LA11BG

UPC: 784891951886

Sign In or Register to view pricing and more.
Documents & Guides
Wired Chime, Color: Beige, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Dimensions: 8 1/8"W x 5 1/2" x 2"D. For use with C905 transformer.

Overview

Wired Chime, Color: Beige, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Dimensions: 8 1/8"W x 5 1/2" x 2"D. For use with C905 transformer.
Greet your guests with style. Whether you prefer timeless simplicity, contemporary sophistication, or classic style, this chime is the perfect complement to your home décor. Capable of programming for up to two doors, this chime puts an end to the guessing so you’ll always know at which door your visitor is waiting for you.
Also known as: 784891951886, LA11BG, door bell, doorbell

Specifications

Mounting: Surface
Volts AC: 16
Material: Plastic
Color: White
Mounting: Surface
Material: Plastic
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)