Corrosion Resistant Locking Receptacle, 30A, 125/250V, Yellow

Item #: 366394

Cat #: 27CM-10

UPC: 078477108185

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30r, 3p, 4w, Flush Mtg Locking Receptacle, industrial Grade, Grounding, Corrosion Resistant - Yellow

Overview

30 Amp, 125/250 Volt, NEMA L14-30r, 3p, 4w, Flush Mtg Locking Receptacle, industrial Grade, Grounding, Corrosion Resistant - Yellow
30-Amp, 125/250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Also known as: 078477108185, 27CM-10

Specifications

Type: Grounding, Receptacle, Wet Gaurd
Mounting: Flush
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30R
Material: Nylon/Rubber
Color: Yellow
Type: Grounding, Receptacle, Wet Gaurd
Volts AC: 120, 240
NEMA Configuration: L14-30R
Color: Yellow
Mounting: Flush
Amps: 30
Material: Nylon/Rubber

Customer Reviews

No reviews for this product
(0)