High Bay, T5HO, 4', 6-Lamp, 120/277V, 54W

Item #: 366387

Cat #: IBZT56

UPC: 745977147432

Sign In or Register to view pricing and more.
Documents & Guides
High Bay, T5HO, 4 ft, 6-Lamp, 120/277 Volt, 54 Watt, Electronic Programmed Start

Overview

High Bay, T5HO, 4 ft, 6-Lamp, 120/277 Volt, 54 Watt, Electronic Programmed Start
The I-BEAM® fluorescent high bay is an ideal one for one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM® fixture performs at mounting heights from 15 to 30 in. Certain airborne contaminants can diminish integrity of acrylic.
Also known as: 745977147432, IBZT56

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)