Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Diagnostic AFCI

Item #: 366295

Cat #: BRACAF115

UPC: 786685514345

Sign In or Register to view pricing and more.
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Includes: Diagnostic AFCI

Overview

15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Includes: Diagnostic AFCI
Also known as: 786685514345, BRACAF115

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Type: Pigtail Neutral
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)