Switch, Automatic Float, Type 1, 115/230VAC, 32VDC, 2P, 1HP

Item #: 36629

Cat #: 840-A1

UPC: 781180904585

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Automatic Float, Type 1, 115/230 Volt AC, 32 Volt DC, 2-Pole, 1 Normally Open, 1 Normally Closed, Contact Blocks, 1 Horse Power

Overview

Switch, Automatic Float, Type 1, 115/230 Volt AC, 32 Volt DC, 2-Pole, 1 Normally Open, 1 Normally Closed, Contact Blocks, 1 Horse Power
Also known as: 781180904585, 840-A1

Specifications

Horsepower: 1
Type: Switch, Automatic Float
Poles: 2
Volts DC: 32
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 115/230
Horsepower: 1
Poles: 2
Mounting: Surface
Volts AC: 115/230
Type: Switch, Automatic Float
Volts DC: 32
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)