Duplex Recpt Blue

Item #: 366275

Cat #: 5252-BU

UPC: 078477851654

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Blue

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Blue
15 Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Self Grounding, Blue
Also known as: 078477851654, 5252-BU

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Color: Blue
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Volts AC: 120
Material: Nylon
Color: Blue
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)