Threaded Conduit Nipple, 2" x 4", Steel

Item #: 36627

Cat #: GRC200X400

UPC: 786692005553

Threaded Conduit Nipple, 2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Threaded Conduit Nipple, 2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692005553, GRC200X400, Rigid gal conduit, Threaded nipple

Specifications

Length: 4 in
Material: Steel
Diameter: 2 in
Length: 4 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)