Power Supply, 960W, 48 - 56VDC Output, 20A, 380 - 480VAC Input

Item #: 366227

Cat #: 1606-XLS960F-3

UPC: 612598987238

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 960 Watt, 48 - 56 Volt DC Output, 20 Amp, 380 - 480 Volt AC, 600 Volt DC Input, 3-Phase

Overview

Power Supply, 960 Watt, 48 - 56 Volt DC Output, 20 Amp, 380 - 480 Volt AC, 600 Volt DC Input, 3-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS960F-3 from Rockwell Automation® is a 960 W, 380-480 V AC input, 48-54 V DC output, 20 A output power supply with parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598987238, 1606-XLS960F-3

Specifications

Phase: 3
Type: Power Supply
Volts DC Range: 48
Volts DC: 600
Amps: 20
Wattage: 960
Phase: 3
Volts DC Range: 48
Amps: 20
Type: Power Supply
Volts DC: 600
Wattage: 960

Customer Reviews

No reviews for this product
(0)