1B BTN MO 1G LENS 18/24V ACDC

Item #: 366209

Cat #: E30DX3

UPC: 782113184487

Sign In or Register to view pricing and more.
Documents & Guides
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary (bottom), Single button, Incandescent, full voltage light unit, 18/24 Vac/dc light unit, 24PSB

Overview

E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary (bottom), Single button, Incandescent, full voltage light unit, 18/24 Vac/dc light unit, 24PSB
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Also known as: 782113184487, E30DX3

Specifications

Mounting: Panel
Volts DC: 24
Size: 30 mm
Type: Multifunction Operator, 1 Button, 1 Light
Shape: Square
Volts AC: 24
Mounting: Panel
Size: 30 mm
Shape: Square
Volts DC: 24
Type: Multifunction Operator, 1 Button, 1 Light
Volts AC: 24

Customer Reviews

No reviews for this product
(0)