Enclosure, Wall Mount, Swing Out Design, 9RMU, Black

Item #: 366179

Cat #: WM3019-09-02

UPC: 800118021061

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Swing Out Design, 9RMU, 18.5 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black

Overview

Enclosure, Wall Mount, Swing Out Design, 9RMU, 18.5 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black
Also known as: 800118021061, WM3019-09-02

Specifications

Color: Black
Mounting: Wall
Height: 18.500 in
Width: 20.500 in
Depth: 23.50 in
Size: 9RMU
Color: Black
Height: 18.500 in
Depth: 23.50 in
Mounting: Wall
Width: 20.500 in
Size: 9RMU

Customer Reviews

No reviews for this product
(0)