Multi-Tap Connector, 2 Port, 2 Side Entry, 6 to 4/0 AWG, AL/CU
Item #:
36614
Cat #:
PCT-2-4/0
UPC:
783669700480
Sign In or Register to view pricing and more.
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4/0-6, 2 Ports, Tin Plated, UL, CSA
Overview
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4/0-6, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669700480, PCT-2-4/0
Specifications
Color: | Clear |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 6 - 4/0 |
Color: | Clear |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 4/0 |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)