Electronic Ballast, Fluorescent, High Output, 2-Lamp, 39W, 120-277V

Item #: 366135

Cat #: QHE-2X39-24T5HO/UNV-PSN-NL

UPC: 046135514791

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: FP54T5HO, Note: No Leads, Standard Case Qty: 10 *Sylvania Part # 51479*

Overview

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: FP54T5HO, Note: No Leads, Standard Case Qty: 10 *Sylvania Part # 51479*
Also known as: 046135514791, QHE-2X39-24T5HO/UNV-PSN-NL

Specifications

Wattage: 39
Type: Programmed Start, High Output, Electronic
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Wattage: 39
Family / Style: Quicktronic
Type: Programmed Start, High Output, Electronic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)