Panel For Junction Box, 14" x 12", Aluminum

Item #: 36603

Cat #: A14P12AL

UPC: 783510556709

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Junction Box, 14 Inch x 12 Inch, Aluminum

Overview

Panel For Junction Box, 14 Inch x 12 Inch, Aluminum
nVent HOFFMAN HOFA14P12AL steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510556709, A14P12AL

Specifications

Width: 12 in
Material: Steel, Aluminum
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Height: 14 in
Material: Steel, Aluminum
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)