
Sign In or Register to view pricing and more.
Documents & Guides
Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 11000, Voltage: 120 AC, Current: 13 Amps, Weight: 4.6 lbs, Power: 1700W, Includes: 2-Position Side Handle, Keyless Adjustable Guard, Wrench.
Overview
Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 11000, Voltage: 120 AC, Current: 13 Amps, Weight: 4.6 lbs, Power: 1700W, Includes: 2-Position Side Handle, Keyless Adjustable Guard, Wrench.
The D28131 4-1/2" - 5" High Performance Grinder with Slide Switch is powered by a 13 Amp motor and equipped with the Dust Ejection System™ technology designed to protect the tool from damaging dust and debris that enters through air intake vents. Features the Quick-Change™ wheel release, which enables users to release the wheel tool-free.
Also known as: 028877549910, D28131
Specifications
Amps: | 13 |
Type: | Grinder, Slide |
Volts AC: | 120 |
Amps: | 13 |
Volts AC: | 120 |
Type: | Grinder, Slide |
Customer Reviews
No reviews for this product
(0)