Push Button, Cylinder Lock, Red, Mushroom, Spring Bolt, 30mm

Item #: 3660

Cat #: 800T-E15M6A

UPC: 662073979791

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Cylinder Lock, Red, Mushroom Head, 30 mm, Spring Bolt, Lock Positon "IN", 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, Cylinder Lock, Red, Mushroom Head, 30 mm, Spring Bolt, Lock Positon "IN", 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073979791, 800T-E15M6A

Specifications

Color: Red
Size: 30 mm
Type: Cylinder Lock, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Type: Cylinder Lock, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)