![Switch, Decora, Claro, Light Almond Switch, Decora, Claro, Light Almond](https://rexel-cdn.com/products/image.jpg?i=983235F0-8FCE-4F22-89C9-EBF020A9C6F2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 4-Way, 120V/15A, Color: Light Almond
Overview
Claro Switch With Locator Light, Gloss Finish, 4-Way, 120V/15A, Color: Light Almond
Claro Switch with Locator Light, Gloss Finish, 4-way, 120V/15A in light almond
Also known as: 027557292252, CA-4PSNL-LA
Specifications
Type: | 3-Way, Indicator Light, Switch, Decora |
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Amps: | 15 |
Light Technology: | Halogen |
Type: | 3-Way, Indicator Light, Switch, Decora |
Wattage: | 600 |
Mounting: | Surface |
Light Technology: | Halogen |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)