![30W R20 Incandescent Lamp, Frosted 30W R20 Incandescent Lamp, Frosted](https://rexel-cdn.com/products/image.jpg?i=ADFBA5DF-CA6B-44E9-9682-615A71F8B67C&f=420)
Sign In or Register to view pricing and more.
30 Watt R20 Incandescent; Frosted; 2000 Average rated hours; 185 Lumens; Medium Base; 120 Volt
Overview
30 Watt R20 Incandescent; Frosted; 2000 Average rated hours; 185 Lumens; Medium Base; 120 Volt
Also known as: 045923032103, S3210
Specifications
Base: | Medium Screw (E26) |
Lumens: | 185 |
Volts AC: | 120 |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Wattage: | 30 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | R20 (Blown Reflector) |
Dimmable: | Yes |
Lumens: | 185 |
Color: | Frosted |
Wattage: | 30 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)