Wall Fixture, 2 Light, Brushed Nickel

Item #: 36586

Cat #: 40074-962

UPC: 785652400728

Sign In or Register to view pricing and more.
Wall/Bath Light, Pemberton, Size: 13x10", 100W, 120V, Medium A, 2 Lamps, Material: Steel Body & Glass Diffuser.

Overview

Wall/Bath Light, Pemberton, Size: 13x10", 100W, 120V, Medium A, 2 Lamps, Material: Steel Body & Glass Diffuser.
Also known as: 785652400728, 40074-962

Specifications

Wattage: 100
Color: Brushed Nickel
Type: Bath/Wall Fixture
Wattage: 100
Type: Bath/Wall Fixture
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)