Liquidtight Connector, Straight, 3", PVC Coated Steel

Item #: 365762

Cat #: PR5339

UPC: 784011208555

Documents & Guides
Liquidtight Connector, Straight Angle, Size: 3 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, Straight Angle, Size: 3 inch, Material: PVC Coated Steel.
PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Also known as: 784011208555, PR5339

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)