Panel Mount Sounder, 30mm, 12-24V AC/DC, High Output, 80 dB, Black

Item #: 36572

Cat #: 855P-B30SH22

UPC: 662074414482

Documents & Guides
Panel Mount Sounder, High Output, 30mm Diameter, 12-24 Volts AC/DC, Housing Color: Black, 80 dB, 22.5mm Round Mounting Hole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Mount Sounder, High Output, 30mm Diameter, 12-24 Volts AC/DC, Housing Color: Black, 80 dB, 22.5mm Round Mounting Hole
Also known as: 662074414482, 855P-B30SH22

Specifications

Mounting: Panel
Color: Black
Type: Sounder
Volts DC: 12/24
Volts AC: 12/24
Mounting: Panel
Type: Sounder
Volts AC: 12/24
Color: Black
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)