Junction Box, NEMA 4, Continuous Hinge, 12" x 12" x 6"

Item #: 36564

Cat #: A1212CHNF

UPC: 783510554804

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 12 x 12 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 4, Hinged Cover, 12 x 12 x 6 Inch, Steel/Gray
The nVent HOFFMAN HOFA1212CHNF has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510554804, A1212CHNF

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Depth: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)