Terminal Block, Jumpers, Uninsulated, 2P, for 1492-F

Item #: 36556

Cat #: 1492-N14

UPC: 781180986154

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumpers, Uninsulated, for 1492-F, 2 Pole, 9 mm Center to Center, 50 in a Package

Overview

Terminal Block, Jumpers, Uninsulated, for 1492-F, 2 Pole, 9 mm Center to Center, 50 in a Package
Also known as: 781180986154, 1492-N14

Specifications

Type: Terminal Block, Jumper
Mounting: Screw
Poles: 2
Family / Style: 1492
Type: Terminal Block, Jumper
Poles: 2
Mounting: Screw
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)