
Reducing Bushing, Threaded, Aluminum, 1-1/2" x 1"
Item #: 365487
Cat #: RB-328A
UPC: 783126057287
Documents & Guides
Reducing Bushing, Aluminum, 1-1/2" x 1"
Sign In or Register to view pricing and more.
Overview
Reducing Bushing, Aluminum, 1-1/2" x 1"
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126057287, RB-328A
Specifications
Diameter: | 1 1/2 in, 1 in |
Material: | Aluminum |
Diameter: | 1 1/2 in, 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)