Shrimp, Triplex Service Drop, 2-2-2 AWG, Bare Neutral, 1000' Reel

Item #: 365462

Cat #: SHRIMP1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG Conductor and (1) 2 AWG Bare Neutral, Shrimp, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 Foot Reel

Overview

(2) 2 AWG Conductor and (1) 2 AWG Bare Neutral, Shrimp, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 Foot Reel
Also known as: SHRIMP1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 2
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 3
Gauge: 2
Jacket: PP (Polypropylene)
Length: 1000 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)