Multi-Tap Connector, 2 Port, 2 Side Entry, 6 AWG to 350 MCM, AL/CU

Item #: 36544

Cat #: PCT-2-350

UPC: 783669700565

Sign In or Register to view pricing and more.
Documents & Guides
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 350-6, 2 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 350-6, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669700565, PCT-2-350

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 350
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)