![Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V](https://rexel-cdn.com/products/image.jpg?i=8208CD17-9545-4F38-8735-19D3303A6164&f=420)
Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V
Item #: 365435
Cat #: 8-OC-4-32-T8-MVOLT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Striplight, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Overview
Heavy Duty Striplight, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Also known as: 8-OC-4-32-T8-MVOLT
Specifications
Wattage: | 32 |
Length: | 8 ft |
Type: | 4-Lamp |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Type: | 4-Lamp |
Volts AC Range: | 120 - 277 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)