Ballerina 7 Light 48" Vanity, Brushed Nickel

Item #: 365412

Cat #: 60-3283

UPC: 045923632839

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 7 Light 48" Vanity with Frosted White Glass - Brushed Nickel Finish

Overview

Ballerina - 7 Light 48" Vanity with Frosted White Glass - Brushed Nickel Finish
The Ballerina 60-3283 7 light, 48 inch vanity features a brushed Nickel Finish, accented with Frosted white Glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this seven light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.
Also known as: 045923632839, 60-3283

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel, Frosted
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)