BALLERINA 2 LIGHT VANITY Mahogany Bronze

Item #: 365396

Cat #: 60-3161

UPC: 045923631610

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 2 Light 18 Vanity w/ Frosted White Glass - Mahogany Bronze

Overview

Ballerina - 2 Light 18 Vanity w/ Frosted White Glass - Mahogany Bronze
The Ballerina 60-3161 2 light, 18 inch vanity features a deep rich mahogany bronze Finish, accented by alabaster Glass. Illuminate bathrooms, foyers, or any room in the home with this two light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.
Also known as: 045923631610, 60-3161

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Mahogany Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)