Ballerina 7 Light 48" Vanity, Mahogany Bronze

Item #: 365395

Cat #: 60-3155

UPC: 045923631559

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 7 Light 48" Vanity with Frosted White Glass - Mahogany Bronze Finish

Overview

Ballerina - 7 Light 48" Vanity with Frosted White Glass - Mahogany Bronze Finish
The Ballerina 60-3155 7 light, 48 inch vanity fixture features a deep rich mahogany bronze accented by Frosted White Glass. Illuminate bathrooms, foyers, or any room in the home with this seven light vanity. Stylish and elegant, impress your guests with this seven light vanity.
Also known as: 045923631559, 60-3155

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Mahogany Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)