IND LGT 600V/XFR

Item #: 365287

Cat #: 10250T185N

UPC: 782113148205

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 600 V, 30.5 mm

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 600 V, 30.5 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113148205, 10250T185N

Specifications

Mounting: Panel
Type: Incandescent, Pilot Light
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Volts AC: 600
Type: Incandescent, Pilot Light
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)